44in Gray And Brown Loveseat
- Mfr # 480886
- Zoro # G423439156
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Tufted Cushions
No
Finish
Natural
Wood Species
Rubberwood
Leg Material
Solid Wood
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480886
- Zoro #
- G423439156
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 31 in
- Width
- 44 in
- Size
- 44" x 31" x 31"
- Depth
- 31 in
Details
- Tufted Cushions
- No
- Finish
- Natural
- Wood Species
- Rubberwood
- Leg Material
- Solid Wood
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Color
- Brown
- Item
- Love Seats
- Material
- Solid Wood
- Capacity
- 2
- Upholstery Material
- 100% Polyester
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Gray
Description
Boasting mid-century vintage styling, this Compact 44in Grey Fabric And Walnut Veneer Loveseat is the perfect loveseat for your home. This piece has a unique mid-century style and a high quality genuine wood frame ensures that it is strong, sturdy, and durable for your enjoyment. The scandinavian inspired wood frame has a beautiful walnut veneer finish that is a great contrast to the heathered gray coloration of the cushioning. Upholstered with super durable polyester, this seat not only looks good but is designed to resist stains and spills making it long lasting and easy to maintain. 31in x 44in x 31in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.