Zoro Homepage

40" Oak and White Storage Bench with Flip Top

  • Mfr # 535165

  • Zoro # G922351249


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.2 in
Assembly Required
Full Assembly Needed
Overall Width
40 in
Overall Depth
20 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535165
Zoro #
G922351249
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
20.2 in
Overall Width
40 in
Overall Depth
20 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Benche

Description

Optimize your space and add some charm to your room with the 40-inch oak and white storage bench with flip top. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 20.2-inch h x 40-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.