Shop HOMEROOTS
See all product information
Create Account
32" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627473
Zoro # G222907689
product price:Â $1,301.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627473
- Zoro #
- G222907689
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Light Brown
Description
The 32-inch light brown wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with practicality. Crafted from high-quality manufactured wood, it features a light brown base that adds warmth to your space. The beautiful white sink, made of durable ceramic, offers a stylish contrast that enhances its overall aesthetic. With two functional drawers equipped with soft close drawer glides, you can store your essentials neatly while ensuring a quiet and smooth operation. Designed for free-standing standard installation, this vanity fits seamlessly into various bathroom layouts. Its contemporary style makes it an ideal choice for those looking to elevate their home decor while maintaining functionality. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.