Zoro Homepage

40" Red Velvet Contemporary Arm Chair

  • Mfr # 572304

  • Zoro # G222350331


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Overall Width
40 in
Seat Color
Red
Overall Height
25.6 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572304
Zoro #
G222350331
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 in
Overall Height
25.6 in
Overall Depth
32 in

Details

Commercial Use
Yes
Item
Accent Chair
Seat Color
Red
Assembly Required
Full Assembly Needed

Description

This 40-inch red velvet arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in solid red velvet to give your room a great contemporary update. The sturdy inner frame is built with high quality manufactured wood and steel, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 25.6-inch h x 40-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.