40" Taupe and Black Wood and Metal Sled Computer Desk
Mfr # 489832
Zoro # G322908685
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40 in
Assembled/Unassembled
Unassembled
Type
Computer Desk
Mirrored
No
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489832
Zoro #
G322908685
UPC #
-
Country of Origin
China
Dimensions
Overall Width
40 in
Overall Depth
19 in
Size
Medium
Height Adjustable
No
Overall Height
30 in
Details
Assembled/Unassembled
Unassembled
Type
Computer Desk
Color
Taupe
Item
Desks
Mirrored
No
Material
Manufactured Wood
Finish
Matte
Weight Capacity
75 lb
Gaming Configuration
None
Commercial Use
No
Shape
Rectangular Desk
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Base Material
Iron
Style
Modern
Assembly Required
Full Assembly Needed
Cabinets Included
No
Description
This 40-inch taupe and black wood and metal sled computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 40-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.