This item is Discontinued.

Homeroots 40" Walnut and Black Wood and Metal Lift Top Sled Coffee Table With Drawer 535056

40" Walnut and Black Wood and Metal Lift Top Sled Coffee Table With Drawer (Discontinued)

  • Mfr # 535056
  • Zoro # G222367216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535056
Zoro #
G222367216
UPC #
-
Country of Origin
Colombia

Dimensions

Width
40 in
Length
24 in
Height
18 in

Details

Item
Coffee Table
Tabletop Color
Black, Coffee
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 40-inch walnut and black wood and metal lift top sled coffee table with drawer. The base of this table is made from metal in a black color that creates a good looking visual contrast to the walnut manufactured wood tabletop. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 40-inch w x 24-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.