40" White and Black Fabric and Solid Wood Bar Height Swivel Bar Chair

  • Mfr # 632504

  • Zoro # G422366101


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
23.81 in
Overall Height
40.15 in
Application Type
Yes
Overall Length
23.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632504
Zoro #
G422366101
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
23.81 in
Overall Height
40.15 in
Overall Length
23.81 in

Details

Color
White Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 40-inch white and black fabric and solid wood bar height swivel bar chair will transcend the look of your room. Quality construction from black solid wood combines with white upholstery to give this stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 40.15-inch h x 23.81-inch w x 23.81-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.