
40" White Faux Marble Tapered Ceramic Floor Vase
Mfr # 576740
Zoro # G422883974
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Floor Vase
Material
Ceramic
Style
Modern
Shape
Tapered
Finish Style
Coat/Paint Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576740
Zoro #
G422883974
UPC #
-
Country of Origin
China
Dimensions
Size
8" x 8" x 40"
Width
8 in
Depth
8 in
Length
40 in
Details
Vase Type
Floor Vase
Material
Ceramic
Style
Modern
Shape
Tapered
Color
White
Finish Style
Coat/Paint Distressing
Pattern
Faux Marble
Hand Painted
No
Occasion
No Holiday
Item
Vases
Watertight
Yes
Assembly Required
No
Commercial Use
No
Finish
Does Not Apply
Intended Room
Living Room
Description
The 40-inch white faux marble tapered ceramic floor vase is a stunning addition to any modern decor. Crafted from durable ceramic, this floor vase features a unique tapered shape that enhances its elegance. Its eye-catching white color mimics the look of marble, adding a touch of sophistication to your living space. Ideal for showcasing your favorite floral arrangements or standing alone as a decorative accent, this vase effortlessly elevates your interior design. With its sleek and modern style, it complements a variety of decor themes, bringing both beauty and functionality to your home. 40-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.