Unique Style Floor Vase for Entryway Dining or Living Room, White Ceramic 42.5 in.

  • Mfr # QI004041.S

  • Zoro # G004102004


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Color
white
Height
42.5
Material
Ceramic
Size
Small
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004041.S
Zoro #
G004102004
UPC #
651355231665
Country of Origin
China

Dimensions

Height
42.5
Size
Small
Length
8.5
Depth
8.5
Width
8.5

Details

Color
white
Material
Ceramic
Weight
9

Description

Add a designer touch to your home decor with this floor vase. This unique design will add a decorative appeal to your living room to your living room, dining room, hallway or any room corner. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.