40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627496

  • Zoro # G022910179


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Glossy White
Countertop Material
Manufactured Wood
Width
40 in
Height
18.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627496
Zoro #
G022910179
UPC #
-
Country of Origin
Spain

Dimensions

Width
40 in
Height
18.94 in
Length
17.81 in

Details

Color
White
Finish
Glossy White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Base Color
White
Material
Manufactured Wood

Description

The 40-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from durable manufactured wood, this vanity features a pristine white finish that brightens up any bathroom space. The included ceramic sink adds a touch of sophistication while being easy to maintain. With two functional drawers equipped with soft close drawer glides, organization and accessibility are seamlessly integrated. This free-standing standard installation makes it simple to incorporate into your existing decor, providing both style and practicality. Enhance your bathroom experience with a centerpiece that balances aesthetics and utility perfectly. 18.9375-inch h x 40-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.