Shop HOMEROOTS
See all product information
Create Account
32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627420
Zoro # G722910851
product price:Â $812.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627420
- Zoro #
- G722910851
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers brings a modern touch to your bathroom space. Crafted from durable manufactured wood, this vanity boasts a striking white finish for a fresh look. The ceramic sink adds elegance while ensuring effortless cleaning and maintenance. Featuring two functional drawers equipped with soft close drawer glides, it provides ample storage for all your essentials. Its free-standing standard installation makes it easy to set up in any bathroom layout. The sleek design harmonizes with various decor styles, creating a stylish and functional environment for your daily routines. Upgrade your home with this versatile and chic bathroom vanity designed to enhance your space. 19-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.