Shop HOMEROOTS
See all product information
Create Account
40" x 40" Abstract Watercolor Horse Canvas Wall Art
- Mfr # 398931
- Zoro # G622887970
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Commercial Use
No
Primary Art Material
Canvas
Color
Brown
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398931
- Zoro #
- G622887970
- UPC #
- -
- Country of Origin
- United States
- Commercial Use
- No
- Primary Art Material
- Canvas
- Color
- Brown
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Shape
- Square
- LED/Illuminated
- No
- Subject
- Animals
- Material
- Polyester
- Set Type
- Single Piece Item
- Art Type
Dimensions
- Width
- 40 in
- Length
- 40 in
- Depth
- 1.25 in
Description
Add an air of fashion to your room and rejuvenate the space with this 40 inches x 40 inches abstract watercolor horse canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.