Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" X 72" X 30" Marble Gray Oak Wood Marble Dining Table
Mfr # 347363
Zoro # G622910548
product price:Â $1,075.99
/eaKey Features
Width
40 in
Length
72 in
Height
30 in
Tabletop Material
Marble
Tabletop Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347363
- Zoro #
- G622910548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 72 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Tabletop Material
- Marble
- Tabletop Color
- Light Gray
- Frame Color
- Light Gray
- Frame Material
- Solid Wood
- Leg Type
- Sled
- Leg Color
- Gray
- Assembled/Unassembled
- Unassembled
- Style
- Transitional
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 6 lb
Description
turn the spotlight to your dining section with this superb gray oak dining table. it is beautifully constructed with the best of wood materials and marble. striking features of this delectable table include, an attractive marble top, and trestle base in walnut finish. this table is designed to withstand abrasion, spills, and the pressure of elongated usage. it presents a classy mix of natural materials to create a table which not only blends with any contemporary decor, but is large enough to accommodate everyone. it is available in the size of 40 by 72 by 30 inches. it is indeed befitting for any contemporary home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.