Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Black Solid Wood Sideboard Soft Close with Four Doors
- Mfr # 611024
- Zoro # G723439405
product price:Â
$
2,366.99
/ea
Key Features
Purposeful Distressing Type
No Distressing
Soft Close or Self Close Drawers
Yes
Style
Modern
Door Design
Flat/Plain
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611024
- Zoro #
- G723439405
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- No Distressing
- Soft Close or Self Close Drawers
- Yes
- Style
- Modern
- Door Design
- Flat/Plain
- Sliding Doors
- No
- Assembly Required
- Partial Assembly Needed
- Door Included
- Yes
- Includes
- No
- Capacity
- 225
- Commercial Use
- No
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Color
- Black
- Glass Doors
- No
- Shape
- Rectangular
- Material
- Solid Wood
Dimensions
- Depth
- 17.5 in
- Width
- 80 in
- Length
- 30 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with modern elegance. Its sleek black finish complements a variety of interior styles, adding a touch of sophistication to any setting. The flat door design ensures a minimalistic look while providing easy access to the ample storage space within. With open storage and shelves included, organization becomes effortless, making it a practical addition to your home decor. 30.00-inch h x 80.00-inch w x 17.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.