Shop HOMEROOTS
See all product information
Create Account
40in Brown Wood Five Hook Shelf With Barn Door Storage
Mfr # 370380
Zoro # G123439630
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Width
40 in
Includes
1
Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370380
- Zoro #
- G123439630
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11 in
- Width
- 40 in
Details
- Item
- Wall Mounted Shelves
- Includes
- 1
- Material
- Solid Wood
- Color
- Brown
Description
Full of possibilities, this Brown wood five hook shelf with barn door storage is a versatile wall mounted shelf for most any room. Featuring a handcrafted design made of solid wood, this purposefully distressed and rustic shelf features a sliding barn door that offers partially concealed storage and includes five double hanging hooks to hang everything from coffee cups to jackets or towels. Keep clutter out of site and help get organized. Stylish and chic for your kitchen, entranceway, laundry room, hallway, or bathroom. 20-inch h x 40-inch w x 11-inch d.