Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in Black Wooden Wall Mounted Floating Shelf
- Mfr # 400824
- Zoro # G523440502
product price:Â
$
272.99
/ea
Key Features
Finish
Matte
Number of Shelves
1
Width
74.81 in
Material
Manufactured Wood
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400824
- Zoro #
- G523440502
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Number of Shelves
- 1
- Material
- Manufactured Wood
- Includes
- 1
- Item
- Wall Mounted Shelves
- Weight Capacity
- 10
- Color
- Black
Dimensions
- Width
- 74.81 in
- Depth
- 10.24 in
- Size
- 2x75x10
Description
Add a touch of minimalist design combined with utility with this Black Wooden Floating Shelf. Generous in size, this shelf is made of manufactured wood and veneer and features a simple narrow rectangular design, and that like the name implies, appears to be floating. The matte black finish is chic and stylish and allows wood grains to show through. This floating shelf is light weight and ideal for extra storage, in your living room or bedroom as a picture shelf, or in your entryway to hold you keys, wallet, or letters. 1.97-inch h x 74.81-inch w x 10.2-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.