41" Beige Velvet Curved Sofa And Toss Pillows With Natural Legs
Mfr # 348220
Zoro # G722910899
product price: $4,147.99
/eaKey Features
Hand Crafted
No
Finish
Glossy
Sofa Design
Curved
Width
92 in
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348220
Zoro #
G722910899
UPC #
-
Country of Origin
China
Dimensions
Width
92 in
Length
38 in
Depth
41 in
Details
Hand Crafted
No
Finish
Glossy
Sofa Design
Curved
Upholstered
Yes
Recliner
No
Sleeper Sofa
No
Item
Sofas
Upholstery Material
Velvet
Material
Solid and Manufactured Wood
Capacity
660 lb
Assembly Required
No Assembly Needed
Shape
Curved
Seating Capacity
3
Color
Beige
Type
Sofa
Style
Traditional
Reclining Type
No Recline
Description
Transform your home's interior with this luxurious 41-inch beige velvet curved sofa and toss pillows with natural legs. With a warm and rich look to it, this solid color curved is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Flared arms offer a comfy place to rest. Natural solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 38-inch H x 41-inch W x 92-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.