41" Black and Oak Wood and Metal Coffee Table With Drawer And Shelf

  • Mfr # 546434

  • Zoro # G422372683


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Height
15 in
Application Type
Yes
Depth
15.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546434
Zoro #
G422372683
UPC #
-
Country of Origin
Colombia

Dimensions

Height
15 in
Depth
15.1 in
Width
40.94 in

Details

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 41-inch black and oak wood and metal coffee table with drawer and shelf. Quality construction from the black hairpin style metal legs combines with black and oak brown manufactured wood of the table to give this table a fresh and updated look. Help to keep your space organized with the included single shelf and a pull out drawer. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15-inch h x 40.94-inch w x 15.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.