Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43" Clear Gold And Brown Glass Wood and Metal Round Coffee Table With Shelf
- Mfr # 520588
- Zoro # G422346929
product price:Â
$
1,315.99
/ea
Key Features
Width
43 in
Length
43 in
Height
18 in
Commercial Use
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520588
- Zoro #
- G422346929
- UPC #
- -
- Country of Origin
- China
- Item
- Coffee Table
- Tabletop Color
- Gold Brown/Coffee
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 43 in
- Length
- 43 in
- Height
- 18 in
Description
This good looking 43-inch clear gold and brown glass wood and metal round coffee table with shelf is sure to inspire compliments no matter where it sits. Quality construction from the gold and brown solid wood, metal base combines with clear glass of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 43-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.