
41" Brown and Black Wood And Metal Frame Coffee Table With Shelf
Mfr # 490514
Zoro # G122832524
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Tabletop Material
Manufactured Wood
Width
41 in
Assembly Required
No Assembly Needed
Leg Type
Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490514
Zoro #
G122832524
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
41 in
Length
22 in
Height
21 in
Details
Frame Material
Metal
Tabletop Material
Manufactured Wood
Assembly Required
No Assembly Needed
Leg Type
Frame
Finish
Antique
Shape
Rectangular
Item
Coffee Tables
Weight Capacity
50 lb
Coffee Table Type
Coffee Table
Wheels Included
No
Tabletop Color
Brown
Queen Anne Legs
No
Assembled/Unassembled
Assembled
Style
Transitional
Leg Color
Black
Commercial Use
Yes
Description
This stylish 41-inch brown and black wood and metal frame coffee table with shelf is not only practical, but good looking and built to last. The black coloration of the high quality metal base marries nicely with the brown manufactured wood top surface. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 21-inch h x 41-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.