
41" Dark Gray Italian Leather Wall Hugger Recliner With USB
Mfr # 634542
Zoro # G622362583
product price: $2,873.99
/eaKey Features
Width (in)
41 in
Height (in)
42 in
Commercial Use
Yes
Depth (in)
41 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634542
Zoro #
G622362583
UPC #
-
Country of Origin
China
Dimensions
Width (in)
41 in
Height (in)
42 in
Depth (in)
41 in
Details
Commercial Use
Yes
Item
Recliner
Assembly Required
No Assembly Needed
Description
Kick back and relax in this 41-inch dark gray Italian leather wall hugger recliner with USB while you're reading a novel or watching your favorite tv show. Soft and supple high grade Italian leather upholstery makes this chair a great place to rest, nap, or read. The power push button mechanism will allow you to smoothly adjust to your most comfortable position. A space-saving option, this wall hugger recliner can be installed in close proximity to the wall because it requires minimal clearance. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 42-inch h x 41-inch w x 41-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.