Shop FLASH FURNITURE
See all product information
Create Account
Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink
- Mfr # BT-7985-KID-PINK-GG
- Zoro # G3620388
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Series
Deluxe
Frame Material
Hardwood, Plastic
Overall Depth
26" to 39"
Overall Height
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-7985-KID-PINK-GG
- Zoro #
- G3620388
- UPC #
- 847254018203
- Country of Origin
- China
- Weight Capacity
- 90 lb.
- Series
- Deluxe
- Frame Material
- Hardwood, Plastic
- Item
- Kids Recliner
- Category Type
- Recliner
- Upholstery Color
- Pink
- Color
- Pink Vinyl
- Material
- Foam, Hardwood, Vinyl
- Weight
- 28
- Capacity
- 90
Dimensions
- Overall Depth
- 26" to 39"
- Overall Height
- 28
- Overall Length
- 39
- Overall Width
- 25
Description
Pink Vinyl Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.