
41" Grey Polyresin Tower Indoor Outdoor Tabletop Fountain
Mfr # 468296
Zoro # G522884185
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Hand Painted
No
Length
41 in
Sculpture Type
Tabletop Fountain
Material
Polyresin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468296
Zoro #
G522884185
UPC #
-
Country of Origin
China
Dimensions
Length
41 in
Depth
18 in
Width
10.5 in
Details
Design Motif
Not an animal
Hand Painted
No
Item
Sculptures
Sculpture Type
Tabletop Fountain
Material
Polyresin
Subject
No Subject
Nature Motif
No Nature
Assembly Required
No
Occasion
No Holiday
Color
Gray
Plays Music
Yes
Power Source
No Power Source Required / Manual
Description
This 41" grey polyresin tower indoor outdoor tabletop fountain will add a beautiful decorative accent to your decor. This grey colored piece is made from high grade polyresin and features calming water over cascading rocks in a contemporary tower design. This beautiful accent plays beautiful music for you to enjoy. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 41" H x 10.5" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.