Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41" Natural and Blue Wood And Woven Fabric Oval Coffee Table

  • Mfr # 572277

  • Zoro # G122373676


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown Teal/Coffee/Blue
Depth
24 in
Application Type
No
Width
41 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572277
Zoro #
G122373676
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
24 in
Width
41 in
Height
16 in

Details

Tabletop Color
Brown Teal/Coffee/Blue
Application Type
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Add handsome, fashionable design to your living space with this 41-inch natural and blue wood and woven fabric oval coffee table. Offering a nice color combination, the top of this oval table is natural colored manufactured wood, while the solid oval drum base compliments it nicely in with blue woven chenille in an oversized basketweave pattern. This oval table is an updated and unique take on a classic. 16.00-inch h x 41.00-inch w x 24.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.