41" Red And Gold Velvet And Upholstered Arm Chair

  • Mfr # 572296

  • Zoro # G022351293


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Overall Depth
32 in
Seat Color
Red Gold
Overall Width
41 in
Overall Height
31.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572296
Zoro #
G022351293
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 in
Overall Width
41 in
Overall Height
31.9 in

Details

Commercial Use
Yes
Seat Color
Red Gold
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

This 41-inch red and gold velvet and upholstered arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in solid red velvet and 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 31.9-inch h x 41-inch w x 32-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.