
42" Beige Outdoor Accent Chair with Beige Cushions
Mfr # 572307
Zoro # G822365162
product price: $1,688.99
/eaKey Features
Overall Length
37 in
Overall Height
32.3 in
Material
Olefin, Aluminium, Polypropylene
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572307
Zoro #
G822365162
UPC #
-
Country of Origin
China
Dimensions
Overall Length
37 in
Overall Height
32.3 in
Overall Width
42 in
Details
Item
Outdoor Chair
Material
Olefin, Aluminium, Polypropylene
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Description
Transform your outdoor sanctuary into a haven of comfort and flair with the eye-catching 42-inch beige outdoor accent chair with beige cushions, a perfect spot to unwind and soak up the ambiance. Allow the durable outdoor worthy fabric covered chair to leave a lasting impression that beautifully embodies your individuality. The neutral beige will add a pop of chic style that harmoniously complements your unique aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 32.3-inch h x 42-inch w x 37-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.