Calixto Armchair with Sunbrella Cushion
- Mfr # 24211-NTH-CUSH/SU-726
- Zoro # G315499039
Key Features
Specifications
Details
- MFR #
- 24211-NTH-CUSH/SU-726
- Zoro #
- G315499039
- UPC #
- -
- Country of Origin
- Indonesia
- Capacity
- 1
- Finish
- Brown; Nigerian Twist Hyancin
- Material
- Aluminum; Powder-Coated; Twist
- Toss Pillows Included
- No
- Includes
- Chair; Cushions
- Assembly Required
- No
- Closure Method
- Zipper
- Pallet
- Yes
- Cushions Included
- Yes
- Custion Fill
- Foam
- Number of Items Included
- 1
- Fabric
- Canvas Navy
- Removable Cushions
- Yes
- Machine-Washable Cushion Cover
- Yes
- Chair Design
- Chair
- Number of Cushions Included
- 2
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 33 in W x 38 in D x 26 in H
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The armchair features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Armchair where style, comfort, and durability converge.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.