42" Black And Silver Metal and Wood Four Tier Etagere Bookcase

  • Mfr # 486316

  • Zoro # G322910763


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Depth
11 in
Height
42 in
Width
24 in
Shelf Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486316
Zoro #
G322910763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11 in
Height
42 in
Width
24 in
Size
H x W x D

Details

Item
Bookcases
Type
Etagere
Color
Black, Silver
Shelf Capacity
22 lb
Load Capacity (Lb.)
22 lb
Frame Material
Metal
Room Divider
No
Back Panel
No
Material
Manufactured Wood
Shelves
Yes
Shelf Adjustments
No
Assembly
Full Assembly Needed
Number of Drawers
No
Bookcase Orientation
Vertical
Purposeful Distressing Type
No Distressing
Finish
Glossy
Number of Shelf Tiers
4
Commercial Use
Yes

Description

This 42-inch black and silver metal and wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 42-inch h x 24-inch w x 11-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.