42" Black Faux Marble And Metal With Iron Coffee Table

  • Mfr # 402138

  • Zoro # G422833399


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Shape
Free Form
Weight Capacity
40 lb
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402138
Zoro #
G422833399
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Width
42 in
Length
30 in

Details

Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Shape
Free Form
Weight Capacity
40 lb
Style
Contemporary
Hand Crafted
No
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Item
Coffee Tables
Leg Color
Black
Tabletop Color
Black
Leg Type
4 Legs
Tabletop Material
Faux Marble
Commercial Use
No
Finish
Glossy
Frame Material
Metal
Wheels Included
No

Description

Make a statement with the 42" black manufactured wood and metal free form coffee table and infuse a dash of character and personality into your space. This multi-functional coffee table is built to last from high quality marble. A solid black metal frame is finished off with a matching black manufactured wood table, giving this table a chic monotone look. This free form table utilizes its unique shape to give your room a modern geometric accent. The black coloration throughout gives this piece an updated and refreshing look. It has a lovely design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 23" H x 42" W x 30" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.