42" Black Wood Four Drawer Dresser
- Mfr # 518182
- Zoro # G522908362
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
4
Width
42.17 in
Assembly Required
Full Assembly Needed
Felt Lined Drawers
No
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518182
- Zoro #
- G522908362
- UPC #
- -
- Country of Origin
- Colombia
- Number of Drawers
- 4
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Felt Lined Drawers
- No
- Hutch Included
- No
- Color
- Black
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Style
- Modern
- Dresser Type
- Standard Dresser
- Commercial Use
- Yes
- Finish
- Gloss
- Material
- Manufactured Wood
Dimensions
- Width
- 42.17 in
- Length
- 30.67 in
- Depth
- 16.26 in
Description
Make your room functional and visually enticing with this masterful 42-inch black four drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured_wood. The black coloration of this piece gives it an updated, and modern edge. 30.67-inch h x 42.17-inch w x 16.26-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.