Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Brown Solid and Manufactured Wood Floor Shelf Console Table With Storage With Storage

  • Mfr # 524161

  • Zoro # G822369658


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Overall Height
33 in
Assembly Required
Partial Assembly Needed
Color
Brown
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524161
Zoro #
G822369658
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
14 in
Overall Height
33 in
Overall Width
42 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown
Item
Console Table
Application Type
No

Description

Transform your home with our elegant and versatile 42-inch brown solid and manufactured wood floor shelf console table with storage with storage. Don't miss out on the perfect finishing touch for your home. This rectangular table has clean lines and plenty of surface area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 33-inch H x 42-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.