42" Clear and Champagne Glass and Metal Coffee Table
Mfr # 402124
Zoro # G722833129
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Coffee Table Type
Coffee Table
Style
Modern
Commercial Use
No
Assembly Required
Full Assembly Needed
Leg Type
Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402124
Zoro #
G722833129
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
24 in
Width
42 in
Height
18 in
Details
Coffee Table Type
Coffee Table
Style
Modern
Commercial Use
No
Assembly Required
Full Assembly Needed
Leg Type
Frame
Finish
Glossy
Shape
Rectangular
Tabletop Color
Clear
Hand Crafted
No
Assembled/Unassembled
Unassembled
Frame Material
Metal
Item
Coffee Tables
Wheels Included
No
Weight Capacity
30 lb
Leg Color
Champagne
Tabletop Material
Tempered Glass
Queen Anne Legs
No
Description
Give your living room, family room, or office the perfect anchor piece with this 42-inch clear and champagne glass and metal coffee table. The champagne coloration of the high quality open and airy geometric metal base marries nicely with the clear glass top surface. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 42-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.