42" Gold And Pink Wood Vanity Table With Mirror And Two Drawers
Mfr # 485928
Zoro # G522832742
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Height
31 in
Commercial Use
Yes
Mirrored
No
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485928
Zoro #
G522832742
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
20 in
Height
31 in
Width
42 in
Details
Item
Vanity Tables
Commercial Use
Yes
Mirrored
No
Finish
Glossy
Number of Drawers
2
Material
Manufactured Wood
Color
Gold, Pink
Built-in Outlets
No
Seat Frame Material
Metal
Assembly Required
Partial Assembly Needed
Style
Contemporary
Cabinets Included
No
Description
Say goodbye to cluttered counters and hello to a streamlined beauty routine with our 42-inch gold and pink wood vanity table with mirror with two drawers. This table features a beautiful, manufactured wood base. Upgrade your beauty routine with our high-quality vanity table. Our versatile vanity will cater to your grooming needs, whether it's keeping organized, applying makeup, styling your hair, or achieving your best look every day. 31-inch h x 42-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.