Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627469
Zoro # G222911426
product price:Â $1,069.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
627469
Zoro #
G222911426
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
32 in
Height
20 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
Oak
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of style and functionality. Its modern design enhances any bathroom decor, while the manufactured wood construction ensures durability. With a sleek white ceramic sink included, this vanity provides a striking contrast against the oak base color. The two functional drawers feature soft close glides, allowing for quiet access and additional storage space. Designed for free-standing standard installation, it easily fits into various layouts, making it a versatile choice for your home. This bathroom vanity not only elevates your space but also adds practicality with its thoughtful features and elegant finish. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.