
42" Gray and Black Glass and Metal Square Coffee Table With Shelf
Mfr # 393171
Zoro # G922833172
product price: $1,603.99
/eaKey Features
Assembly Required
Partial Assembly Needed
Hand Crafted
No
Width
42 in
Tabletop Material
Glass
Queen Anne Legs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393171
Zoro #
G922833172
UPC #
-
Country of Origin
India
Dimensions
Width
42 in
Height
15 in
Length
43.5 in
Details
Assembly Required
Partial Assembly Needed
Hand Crafted
No
Tabletop Material
Glass
Queen Anne Legs
No
Assembled/Unassembled
Unassembled
Item
Coffee Tables
Weight Capacity
48 lb
Shape
Square
Tabletop Color
Gray
Commercial Use
No
Style
Contemporary
Finish
Aged
Coffee Table Type
Coffee Table
Frame Material
Metal
Leg Type
4 Legs
Leg Color
Black
Wheels Included
No
Description
Make your living room or family room really stand out with this 42-inch gray and black glass and metal square coffee table with shelf. The gray glass top of this table is a nice visual contrast to the high quality, black metal of the base. Help to keep your space organized with the included single shelf. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15-inch h x 42-inch w x 43.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.