42" Gray and Black Wood and Metal Sled Computer Desk
Mfr # 489888
Zoro # G522908546
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Height Adjustable
No
Reversible Orientation
No
Type
Computer Desk
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489888
Zoro #
G522908546
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Height
30 in
Overall Width
41.75 in
Overall Depth
19.75 in
Size
Medium
Details
Finish
Matte
Reversible Orientation
No
Type
Computer Desk
Color
Gray
Mirrored
No
Item
Desks
Base Material
Iron
Commercial Use
No
Style
Modern
Gaming Configuration
None
Cabinets Included
No
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Weight Capacity
120 lb
Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Description
This 42-inch gray and black wood and metal sled computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 41.75-inch w x 19.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.