
42" Natural Solid Wood Four Tier Bookcase with Two Doors
Mfr # 611041
Zoro # G222361863
product price: $3,864.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Width
42 in
Height
82 in
Color
Brown
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611041
Zoro #
G222361863
UPC #
-
Country of Origin
India
Dimensions
Width
42 in
Height
82 in
Depth
20 in
Details
Assembly
Partial Assembly Needed
Color
Brown
Commercial Use
No
Item
Bookcase
Description
Super versatile, the 42-inch natural solid wood four tier bookcase with two doors is an ideal piece for your living room, study, or office. Features 4 open shelf tiers for storing books, displaying photographs, plants, or other decorations, and then two closed cabinet doors that open to reveal inner shelves for concealed storage. This solid wood shelving unit can turn almost any nook into a stunning display showcase for books, plants decor and more. 82-inch h x 42-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.