
42" Pink And Black Velvet And Upholstered Swivel Side Chair
Mfr # 564970
Zoro # G722375254
product price:Â $1,109.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Overall Depth
37 in
Overall Height
35 in
Overall Width
42 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564970
Zoro #
G722375254
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
37 in
Overall Height
35 in
Overall Width
42 in
Details
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed
Seat Color
Pink Black
Description
Unique and decorative, this 42-inch pink and black velvet and upholstered swivel side chair will leave a lasting impression. Built to last this side chair is finished in solid pink velvet and 100% polyester to give your room a great update. The high quality steel inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 35-inch h x 42-inch w x 37-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.