42" Silver Aluminum Three Drawer Dresser
- Mfr # 489225
- Zoro # G922908450
product price:Â
$
2,738.99
/ea
Key Features
Doors Included
No
Commercial Use
No
Length
32 in
Color
Silver
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489225
- Zoro #
- G922908450
- UPC #
- -
- Country of Origin
- India
- Doors Included
- No
- Commercial Use
- No
- Color
- Silver
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Felt Lined Drawers
- No
- Dresser Type
- Standard Dresser
- Number of Drawers
- 3
- Finish
- Chrome
- Material
- Aluminum
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Capacity
- 20 lb
Dimensions
- Length
- 32 in
- Size
- No
- Width
- 42 in
- Depth
- 16 in
Description
Make your room functional and visually enticing with this masterful 42" silver aluminum three drawer standard dresser. Designed for you to stand in front of and get ready, this horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade aluminum. 32" H x 42" W x 16" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.