Zoro Homepage

42" Silver Faux Leather Balloon Chair

  • Mfr # 520607

  • Zoro # G922369473


product price: $1,261.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Overall Depth
25 in
Seat Color
Silver
Overall Height
42 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520607
Zoro #
G922369473
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Height
42 in
Overall Width
42 in

Details

Commercial Use
Yes
Seat Color
Silver
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

This 42-inch silver faux leather balloon chair is the perfect decorative yet functional accessory for your home. Built to last this balloon chair is finished in solid silver faux leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality acrylic and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.