42" White And Black Fiberglass And Cotton Swivel Egg Chair

  • Mfr # 522851

  • Zoro # G922372251


product price:  $2,749.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
43.5 in
Seat Color
Black White
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
522851
Zoro #
G922372251
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
43.5 in
Overall Width
42 in
Overall Height
52 in

Details

Seat Color
Black White
Item
Accent Chair
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 42-inch black and white swivel egg chair. This sleek fiberglass white egg chair features black cotton upholstered cushioning. This city chic accent adds a contemporary vibe to your space. This chair features a swivel function so that you can turn and angle easily to interact with your space. 52-inch h x 42-inch w x 43.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.