
42" White and Gold Marble and Metal Pedestal Base Round Top Dining Table
Mfr # 534367
Zoro # G322354505
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Height
29.9 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
42 in
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534367
Zoro #
G322354505
UPC #
-
Country of Origin
China
Dimensions
Height
29.9 in
Width
42 in
Length
42 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Tables
Tabletop Color
White
Purposeful Distressing Type
No Distressing
Leg Type
Pedestal
Leg Color
Gold
Weight Capacity
5 lb
Table Mechanism
Fixed
Style
Modern
Tabletop Material
Marble
Assembled/Unassembled
Unassembled
Frame Material
Metal
Leaf Included
No
Shape
Round
Frame Color
Gold, White
Description
Add handsome, fashionable design to your dining space with this 42-inch white and gold marble and metal pedestal base round top dining table. A gold metal frame is finished off with a white marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 5 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 42-inch white and gold marble and metal pedestal base round top dining table is a must-have for your home. 29.9-inch h x 42-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.