60" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721016
- Zoro # G222910245
product price:Â
$
936.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721016
- Zoro #
- G222910245
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Mirrored
- No
- Commercial Use
- Yes
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
Description
Give your room the perfect anchor piece with this 60-inch brown solid wood pedestal base round top dining table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.