42" White And Silver Metal and Wood Four Tier Etagere Bookcase
Mfr # 486315
Zoro # G522908881
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Finish
Glossy
Size
H x W x D
Number of Drawers
No
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486315
Zoro #
G522908881
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
11 in
Size
H x W x D
Width
24 in
Height
42 in
Details
Finish
Glossy
Number of Drawers
No
Frame Material
Metal
Back Panel
No
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Item
Bookcases
Color
White, Silver
Commercial Use
Yes
Number of Shelf Tiers
4
Type
Etagere
Room Divider
No
Shelf Adjustments
No
Shelf Capacity
22 lb
Shelves
Yes
Bookcase Orientation
Vertical
Assembly
Full Assembly Needed
Load Capacity (Lb.)
22 lb
Description
This 42-inch white and silver metal and wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 42-inch h x 24-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.