
42" White Faux Leather Balloon Chair
Mfr # 520606
Zoro # G822372757
product price: $1,289.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Seat Color
White
Commercial Use
Yes
Overall Height
42 in
Overall Depth
25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520606
Zoro #
G822372757
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42 in
Overall Depth
25 in
Overall Width
42 in
Details
Seat Color
White
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 42-inch white faux leather balloon chair. This sturdy faux leather upholstered balloon chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality acrylic and features a cushion back that comes complete with soft and comfortable cushioning. 42-inch h x 42-inch w x 25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.