42" White Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555150

  • Zoro # G422912131


product price: $884.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Weight Capacity
6 lb
Mirrored
No
Table Mechanism
Fixed
Leaf Included
No
Tabletop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555150
Zoro #
G422912131
UPC #
-
Country of Origin
China

Dimensions

Length
42.1 in
Height
30.5 in
Width
42.1 in

Details

Weight Capacity
6 lb
Mirrored
No
Table Mechanism
Fixed
Leaf Included
No
Tabletop Material
Manufactured Wood
Frame Material
Metal
Shape
Round
Tabletop Color
White
Finish
Gloss
Item
Dining Tables
Top Wood Species
Recycled Wood
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Frame Color
White
Commercial Use
Yes
Leg Color
White
Assembly Required
Full Assembly Needed
Style
Contemporary
Purposeful Distressing Type
No Distressing

Description

Make a statement with the 42-inch white wood and metal pedestal base round top dining table and infuse a dash of character and personality into your space. This table features an updated monotone color scheme with white as the main color on both the manufactured wood top surface and the metal base legs. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.5-inch h x 42.1-inch w x 42.1-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.