Shop HOMEROOTS
See all product information
Create Account
42in Blue and White and Dark Brown Upholstered Polyester Quatrefoil Bench with Flip top
Mfr # 469343
Zoro # G523439421
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Width
42 in
Upholstered
Yes
Overall Length
18 in
Overall Depth
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469343
- Zoro #
- G523439421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 42 in
- Overall Length
- 18 in
- Overall Depth
- 16.75 in
- Size
- 18" x 16.75" x 42"
Details
- Material
- Upholstery
- Upholstered
- Yes
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Leg Color
- Dark Brown
- Finish
- Blue
- Style
- Contemporary
- Upholstery Color
- Blue, White
- Hand Crafted
- No
- Bench Pattern
- Quatrefoil
- Leg Material
- Manufactured Wood
- Upholstery Material
- 100% Polyester
- Item
- Benches
- Color
- Blue, White
- Weight Capacity
- 200 lbs
- Assembly
- No Assembly Needed
- Nailhead Trim
- No
Description
Add a touch of sophistication and elegance to your home with the Blue and White Quatrefoil Storage Bench. This incredible eye-catching bench will instantly elevate the comfort of your home in style! The rectangular top easily opens up with the help of the built-in pull-up mechanism to reveal a practical hidden storage space divided into smaller compartments. Upholstered with a thick polyfoam cushion for optimal support and finished with a beautiful quatrefoild print fabric and nailhead trim, this bench creates a simple look that blends seamlessly with any home decor. With its exquisite craftsmanship and elegant materials, everyone will notice it! 18in H x 42in W x 17in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.