44in Natural and Black Solid Wood and Metal Carved Geometric Accent Cabinet With Two Doors
- Mfr # 611066
- Zoro # G723439399
product price:Â
$
1,576.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Weight Capacity
300 lbs
Cabinet Type
Accent Cabinet
Finish
Natural
Overall Depth
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611066
- Zoro #
- G723439399
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Overall Depth
- 17.5 in
- Width
- 44 in
Details
- Weight Capacity
- 300 lbs
- Cabinet Type
- Accent Cabinet
- Finish
- Natural
- Item
- Cabinets
- Cabinet Doors
- Yes
- Lacquered
- No
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
- Textural Detailing
- Carved Geometric
- Color
- Natural
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Number of Cabinets
- 1
- Glass Doors
- No
- Material
- Metal
- Cabinet Design
- Standard
- Mirrored Finish
- No
Description
This 44-inch natural and black solid wood and metal carved geometric accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.00-inch h x 44.00-inch w x 17.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.