Shop HOMEROOTS
See all product information
Create Account
42in Gray And Black Bench With Flip top
- Mfr # 489779
- Zoro # G723439474
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Metal
Bench Type
Entryway Bench
Leg Color
Black
Assembly
Full Assembly Needed
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489779
- Zoro #
- G723439474
- UPC #
- -
- Country of Origin
- China
- Leg Material
- Metal
- Bench Type
- Entryway Bench
- Leg Color
- Black
- Assembly
- Full Assembly Needed
- Nailhead Trim
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Manufactured Wood
- Style
- Contemporary
- Hand Crafted
- No
- Upholstered
- No
- Seat Material
- Manufactured Wood
- Number of Pieces
- 1
- Finish
- Gray
- Item
- Benches
- Weight Capacity
- 110 lbs
- Color
- Gray
Dimensions
- Size
- 23" x 42" x 16"
- Overall Depth
- 16 in
- Overall Length
- 23 in
- Width
- 42 in
Description
Practicality and fashion mix together with this handy 42in gray and black bench with flip top. A black metal frame is finished off with a gray manufactured wood seat that is the epitomy of quality construction and design. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 23in H x 42in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.