Shop HOMEROOTS
See all product information
Create Account
21in Brown And Green And Ivory Standard Accent Cabinet With One Drawer
- Mfr # 389763
- Zoro # G323439423
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
No
Overall Depth
16 in
Size
26" x 21" x 16"
Glass Doors
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389763
- Zoro #
- G323439423
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 16 in
- Size
- 26" x 21" x 16"
- Width
- 21 in
- Overall Length
- 26 in
Details
- Shelves Included
- No
- Glass Doors
- No
- Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Distressed
- Lacquered
- No
- Assembly
- No Assembly Needed
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Number of Drawers
- 1
- Color
- Green, Ivory
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Gloss Finish
- No
- Item
- Cabinets
- Number of Cabinets
- 1
- Cabinet Type
- Accent Cabinet
Description
This 21in brown and green and ivory standard accent cabinet with one drawer will be the perfect addition to your dining or living space. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 26in H x 21in W x 16in D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.